- Wet/Dry Vacuum
- 4 gal
features
- Use for wet and dry cleanups includes a blowing port for maximum versatility
- Two-layer high efficiency filter great for drywall and other fine dust
includes
- Two-stage drywall filter
- 1 7/8" x 7 ft positive locking hose
- Multi-purpose nozzle
- Muffler/diffuser
| Amps | 9 A |
| Tank Material | Polypropylene |
| Cord Length | 20 ft |
| Capacity Volume | 4 gal |
| Weight | 15.2 LB |

