- Adjustable Wrench
- 6" Overall Length
- 7/8" Capacity
- Cobalt Plated
| Overall Length | 6 in |
| Finish | Cobalt Plated |
| Material | Chrome Vanadium Steel |
| Capacity, in [Max] | 0.875 in |
| Weight | 0.35 LB |
| Overall Length | 6 in |
| Finish | Cobalt Plated |
| Material | Chrome Vanadium Steel |
| Capacity, in [Max] | 0.875 in |
| Weight | 0.35 LB |