- Adjustable Wrench
- 10" Overall Length
- 1 5/16" Capacity
- Cobalt Plated
| Overall Length | 10 in |
| Finish | Cobalt Plated |
| Capacity, in [Max] | 1.3125 in |
| Material | Chrome Vanadium Steel |
| Weight | 1.0 LB |
| Overall Length | 10 in |
| Finish | Cobalt Plated |
| Capacity, in [Max] | 1.3125 in |
| Material | Chrome Vanadium Steel |
| Weight | 1.0 LB |