- 1/8 in to 2 1/2 in Pipe Capacity
- Model No. 425
description
- Each TRISTAND pipe vise features integral folding legs for easy transport and setup, tool hangers and a base which overhangs the front legs for clear tool swing. Designed for pipe threading and fabrication, these tools deliver optimal efficiency.
features
- Quick Grab," self-locking latch and carrying handle
- Bent-leg design increases stability.
- Legs constructed from high strength steel tube and cast aluminum base for years of dependable service.
| Pipe Capacity [Min] | 0.125 in |
| Type | Chain |
| Pipe Capacity [Max] | 2.5 in |
| No. of Legs | 3 |
| Weight | 33.0 LB |
| EAN or UPC | 95691167033 |


