- ProVac Series Wet/Dry Vacuum
- 14 gal
features
- Power head with new patented SNR "Scroll Noise Reduction" design
- Tug-A-Long? positive locking hose
- Removable accessory storage bag
- Filtration - three-layer material treated with microban
- Large built-in drain
includes
- Two extension wands
- 2 1/2" x 7 ft positive locking hose
- Utility nozzle
- Wet nozzle
- Multi-purpose (car) nozzle
- Crevice tool
- High efficiency filter
| Capacity Volume | 14 gal |
| Tank Material | Polypropylene |
| Amps | 11 A |
| Cord Length | 20 ft |
| Weight | 25.0 LB |
| EAN or UPC | 95691187185 |

