- Locking Steel Tape
- 25 ft Long x 1" Wide
features
- Floating end-hook which automatically compensates for inside/outside measurements.
- Palm actuated trigger release
- Ruggedly constructed with tough rubber over-molding for superior protection that also provides a "comfort grip" case
| Blade Material | Steel |
| Length | 25 ft |
| Inch/Metric | Inch |
| Measuring System | Inch |
| Blade Finish | Yellow Enamel-Coated w/Mylar® |
| Weight | 1.0 LB |
| EAN or UPC | 95691202185 |

