- Hydraulic Knockout Set
- Cutting Capacity: 1/2 in [Min], 2 in [Max]
features
- Available with foot or hand pumps
- Precision-ground three-point punch/die sets
- Capacity to 4" in 10 gauge mild or 16 gauge stainless steel
- Powerful 11 ton hydraulic ram
- Pumps equipped with internal safety relief valve
- Ram and pump equipped with quick disconnect couplers
- Hydraulic operation and precision ground knockouts provide clean quick holes
includes
- Hand pump
- Two draw bolts
- Draw bar
- Spacers
- 3 ft hose
| Cutting Capacity [Min] | 0.5 in |
| Cutting Capacity [Max] | 2 in |
| Weight | 32.0 LB |
| EAN or UPC | 95691234773 |

