Skip to content Skip to navigation menu
Plastic Pipe & Tubing Cutter

23493

Plastic Pipe & Tubing Cutter
Item #101570005
  • Single Stroke Plastic Pipe and Tubing Cutter
  • 1/8" to 1 3/8" OD Capacity
Plastic Pipe & Tubing Cutter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Stroke Plastic Pipe and Tubing Cutter
  • 1/8" to 1 3/8" OD Capacity

description

  • The plastic pipe and tubing cutter uses a patent-pending X-CEL® blade to ensure optimum mechanical advantage throughout the cut stroke. The X-CEL® blade allows fast, single stroke cutting of PVC, CPVC, PEX, PE, PB and rubber hose up to 1.375" O.D. This cutter is designed for the professional user and is constructed of heavy-duty aluminum for increased durability.

features

  • Spring-loaded handles for faster positioning.
  • Cuts single-layer plastic tubing (PVC, CPVC, PP, PEX, PE) with one stroke.
  • Cuts plastic pipes 1/8 to 1-3/8-inches in diameter.
  • Lightweight design is easy to hold.
  • Durable aluminum construction for long service life.
Capacity 1/8 in to 1 3/8 in O.D.
Length 6 in
Weight 5.0 LB
EAN or UPC 95691234933
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison