- Model K-1500 Drain Cleaner
- 2 in [Min], 8 in [Max] Pipe Diameter
- 3/4 hp [Max]
features
- Unique, easy-to-use instant-acting cable clutch maximizes operator control:
- One-man can easily clean the heaviest blockages - indoors or out
- Low-profile "B" frame design will fit most crawl spaces, loads and unloads from truck easily
- Upright "A" frame features cable carrier storage during transport, ideal for in-house applications
- Equipped to run easy-to-handle 15' sections of 1 1/4" cable to clean 3" to 8" lines to 200'
- Easy clutch jaw change-out adapts K-1500 to run 15 ft sections of 7/8" cable through 2" to 4" lines up to 175 ft
| Frame Style | B |
| Pipe Diameter | 2 in [Min], 8 in [Max] |
| Frequency | 60 Hz |
| Voltage Rating | 115 |
| RPM | 710 rpm |
| HP [Max] | 3/4 hp |
| Weight | 225.0 LB |
| EAN or UPC | 95691237071 |

