- Model K-75 Drain Cleaner
- 1 1/4 in [Min], 4 in [Max] Pipe Diameter
- 1/2 hp [Max]
features
- Offers many features of heavier-duty K-1500 Machine in a lighter-weight design
- Unique, easy-to-use instant-acting cable clutch maximizes operator control:
- Equipped to spin easy-to-handle 15' sections of 7/8" cable to clean 2" to 4" lines through 175'
- Change clutch jaws to run 7 1/2 ft sections of 5/8" cable to clean 1 1/4" to 4" lines through 125 ft
- Available in both upright "A" and low-profile "B" drame styles
- NOTE: To adapt K-75 to run 5/8" cable requires A-376-X jaw set (No. 59330) and 5/8" cable kit (No. 48472)
- For tools and cables for K-75 refer to model K-60SP accessory chart
| Frame Style | A |
| Pipe Diameter | 1 1/4 in [Min], 4 in [Max] |
| Type | Cable Drain Cleaner |
| RPM | 640 rpm |
| HP [Max] | 1/2 hp |
| Weight | 187.0 LB |

