- Wet/Dry Vacuum Accessory
- Used w/ All Ridgid Vacs (Except 4 & 4.5 Gal Vacs)
features
- Four times more durable than the standard RIDGID hose
- Flexible and resists collapsing
| Length | 10 in |
| Dia. | 2.5 in |
| Used With | All Ridgid Vacs (Except 4 & 4.5 Gal Vacs) |
| Weight | 2.0 LB |
| EAN or UPC | 95691246080 |

