- Model K-400 Drain Cleaner
- 1 1/2 in [Min], 3 in [Max] Drain Size
- 1/3 hp [Max]
- 1725 rpm
- 115 V
features
- Solid core cable uses tough 3/8" or 1/2" integral wound solid core cable that is rugged and kink-resistant
- each size comes in several lengths and utilizes a variety of the RIDGID quick-connect cutters
- AUTOFEED® - offered as an accessory, this patented, automatic cable feed powers cable in and out of the drain, Reverse the direction of the direction of the AUTOFEED and the cable feeds back into the drum
- Cable Control System - causes drum to stop spinning when the blade becomes lodged in a blockage, limits potential for cable to flip over in the drum and helps to indicate to operator when blockages are encountered
| Drain Size | 1 1/2 in [Min], 3 in [Max] |
| Frequency | 60 Hz |
| HP [Max] | 1/3 hp |
| RPM | 1725 rpm |
| Voltage Rating | 115 |
| Weight | 78.0 LB |
| EAN or UPC | 95691248534 |

