- NPT Thread Size & Type
- Right Hand
| Thread Size & Type | NPT |
| Material | High Speed Steel |
| Thread Type | NPT |
| Right / Left Hand | Right Hand |
| Weight | 2.13 LB |
| EAN or UPC | 95691261922 |
| Thread Size & Type | NPT |
| Material | High Speed Steel |
| Thread Type | NPT |
| Right / Left Hand | Right Hand |
| Weight | 2.13 LB |
| EAN or UPC | 95691261922 |