- Model K-400 Drain Cleaner
- 1 1/2 in [Min], 3 in [Max] Drain Size
- 1/3 hp [Max]
- 1725 rpm
- 115 V
description
- 1 1/2" to 4" (30 mm to 110 mm) Drain Lines
features
- Solid Core” Cable - uses tough 3⁄8" (10 mm) or 1⁄2" (12 mm) Integral Wound (IW) solid core cable that is rugged and kink resistant.
- AUTOFEED® Control - offered as an accessory, this patented, automatic cable feed powers cable in and out of the drain. Reverse the direction of the AUTOFEED and the cable feeds back into the drum.
| Voltage Rating | 115 |
| Frequency | 60 Hz |
| HP [Max] | 1/3 hp |
| RPM | 1725 rpm |
| Drain Size | 1 1/2 in [Min], 3 in [Max] |
| Weight | 80.0 LB |
| EAN or UPC | 95691270085 |

