- Micro Explorer Inspection Camera
- 3.5 in. Color LCD
features
- Completely digital platform allows you to perform and record detailed visual inspections of hard-to-reach areas
- Up-Is-Up self leveling camera head
- Mini USB port, SD card, optional audio recording, 3x digital zoom, four-way pan, scratch-resistant sapphire lens
| Cable Length | 3 ft |
| Monitor Type | 3.5" Color LCD |
| Power Source | Rechargeable Lithium Ion Battery |
| Weight | 6.0 LB |
-
![]()
-
No Air Shipping



