- 10" Length
- 1 1/2" Capacity
description
- RIDGID® Aluminum Pipe Wrenches provide professional strength in lightweight aluminum. The Aluminum Straight Pipe Wrench offers the same durability and ease-of-use found in all RIDGID heavy-duty wrenches.
features
- Replaceable, alloy steel jaws maximize gripping strength.
- Aluminum design weighs only 1 lb.
- Accommodates pipe up to 1-1/2-inches in diameter.
- Proudly designed and manufactured in Elyria, Ohio.
- Complies with GGG-W65IE, Type II, Class A specifications.
| Length | 10 in |
| Capacity | 1 1/2 in |
| Wrench Type | Straight |
| Type | Aluminum |
| Weight | 1.15 LB |
| EAN or UPC | 95691310903 |

