- 24" Length
- 3" Capacity
description
- RIDGID® Aluminum Pipe Wrenches provide professional strength in lightweight aluminum. The Aluminum Straight Pipe Wrench offers the same durability and ease-of-use found in all RIDGID heavy-duty wrenches.
features
- Replaceable, alloy steel jaws maximize gripping strength.
- Aluminum design weighs only 6 lbs.
- Accommodates pipe up to 3-inches in diameter.
- Proudly designed and manufactured in Elyria, Ohio.
- Complies with GGG-W65IE, Type II, Class A specifications.
| Type | Aluminum |
| Length | 24 in |
| Wrench Type | Straight |
| Capacity | 3 in |
| Weight | 6.0 LB |
| EAN or UPC | 95691311054 |

