- 9 1/2" Length
- 1 1/8" - 2 5/8" Capacity
description
- The RIDGID Hex Wrench jaw design gives multi-sided, secure grip on all hex nuts, square nuts, unions and valve packing nuts. The extra-wide opening offset model is ideal for securing drain nuts on sinks and tubs. Thin, smooth jaws slip into the tightest places.
features
- Hex jaw design gives multi-sided, secure grip on all hex nuts, square nuts, unions and valve packing nuts.
- The extra-wide opening offset model is ideal for securing drain nuts on sinks and tubs.
- Thin, smooth jaws slip into the tightest places.
- 1 - 2 Inch Pipe Capacity
| Wrench Type | Hex |
| Capacity | 1 1/8 in to 2 5/8 in |
| Length | 9 1/2 in |
| Model No. | E110 |
| Weight | 1.8 LB |
| EAN or UPC | 95691313058 |

