- 7 1/2" Capacity
- 29" Chain Length
description
- The light-duty model has a one- piece forged alloy steel handle and jaw. Ideal for use in close quarters.
features
- Easy-to-hold I-beam handle design.
- Rated for maximum tightening grip on 4-1/2-inch diameter pipe.
- 29-inch chain can hold pipe up to 7-1/2-inches in diameter.
- Replaceable, alloy steel jaw maximizes gripping strength.
- Manufactured using U.S. steel in Elyria, Ohio.
| Capacity | 7 1/2 in |
| Rated Pipe Capacity | 4.5 in |
| Model No. | C-36 |
| Chain Length | 29 in |
| Weight | 14.0 LB |
| EAN or UPC | 95691313300 |

