- 11 3/4" Handle
- 17" Strap
- 2" Pipe Capacity
description
- RIDGID Strap Wrenches are best for any polished pipe. Strong, woven nylon strap treated with a powdered rosin, which provides an extra tight grip. Two models are available with a special strap for plastic pipe.
features
- Rated for maximum tightening grip on 2-inch diameter pipe.
- 17-inch strap can hold pipe up to 3-1/2-inches in diameter.
- Weighs only 1-3/4 lbs. for less fatigue in the field.
- Manufactured using U.S. steel.
| Tube Capacity | 3 1/2 in |
| Strap Length | 17 in |
| Pipe Capacity | 2 in |
| Handle Length | 11 3/4 in |
| Strap Width | 1.125 in |
| Model No. | 2 |
| Weight | 0.75 LB |
| EAN or UPC | 95691313409 |

