- 11 3/4 in Handle Length
- 2 in Pipe Capacity Maximum
- 17 in Strap Length
description
- RIDGID Strap Wrenches are best for any polished pipe. Strong, woven nylon strap treated with a powdered rosin, which provides an extra tight grip. Two models are available with a special strap for plastic pipe.
features
- Strong, woven nylon strap treated with a powdered rosin, which provides an extra tight grip
| Family Name | Aluminum Strap Wrench |
| Pipe Capacity [Max] | 2 in |
| Strap Length | 17 in |
| Strap Width | 11/16 in |
| Type | Pipe Wrench |
| Handle Length | 11 3/4 in |
| Weight | 1.82 LB |
| EAN or UPC | 95691313553 |

