- 18" Handle
- 29 1/4" Strap
- 5" Pipe Capacity
description
- RIDGID Strap Wrenches are best for any polished pipe. Strong, woven nylon strap treated with a powdered rosin, which provides an extra tight grip. Two models are available with a special strap for plastic pipe.
features
- Rated for maximum tightening grip on 5-inch diameter pipe.
- 29-inch strap can hold pipe up to 7-inches in diameter.
- Weighs only 2 lbs. for less fatigue in the field.
- Manufactured using U.S. steel.
| Pipe Capacity | 5 in |
| Strap Width | 1.75 in |
| Model No. | 5 |
| Strap Length | 29 1/4 in |
| Tube Capacity | 7 in |
| Handle Length | 18 in |
| Weight | 2.0 LB |
| EAN or UPC | 95691313607 |

