- 5 in Pipe Capacity
- 29 1/4 in Strap Length
description
- RIDGID Strap Wrenches are best for any polished pipe. Strong, woven nylon strap treated with a powdered rosin, which provides an extra tight grip. Two models are available with a special strap for plastic pipe.
features
- Rated for maximum tightening grip on 5-inch diameter pipe.
- 29-inch strap can hold pipe up to 5-1/2-inches in diameter.
- Weighs only 2 lbs. for less fatigue in the field.
- Manufactured using U.S. steel.
| Strap Length | 29 1/4 in |
| Type | #5 |
| Family Name | Aluminum Strap Wrench |
| Capacity | 5 in Pipe |
| Weight | 2.0 LB |
| EAN or UPC | 95691313706 |

