- 5/16" Drive
- 6.4" Length
- 4 1/2" Width
description
- Preset to eliminate guesswork in No Hub® soil pipe installations. Ensures proper coupling tightness for strong, leak-free joints. The 5/16" drive tightens with a fast ratchet action until the wrench clicks for accurate 60 in lb torque every time.
| Increment | N/A |
| Secondary Range [Min] | N/A |
| Height | 1.600 in |
| Increment Newtons | N/A |
| Drive Size | 5/16 in |
| Length | 6.400 in |
| Primary Range [Min] | N/A |
| Weight | 1.03 LB |
| EAN or UPC | 95691314109 |

