- 1/8" - 1 1/8" Capacity
- Enclosed Feed Screw
- Model 150 Tubing Cutter
description
- Telescoping feedscrew keeps the cutter the same length overall – great for tight spaces.
applications
- Cuts copper, brass, aluminum tubing, and thin-wall conduit
features
- Spare cutting wheel included in knob
- Beefy X-CEL™ knob assures a firm grip for easier cutting.
- Change cutter wheels without tools or clips.
- Enclosed feed screw eliminates clogging and jamming.
- Fold-away reamer is stored in the frame for easier tube preparation.
| Used To Cut | Aluminum, Hard Copper, Soft Copper, Brass, Thin Wall Conduit |
| Capacity | 1/8 in to 1 1/8 in |
| Model No. | 150 |
| Spare Cutting Wheel | Yes |
| Reamer | Fold-away |
| Feed Screw | Enclosed |
| Wheel Type | Standard |
| Weight | 1.0 LB |
| EAN or UPC | 95691316226 |

