- 30 in Length
- 1 3/4 in Width
| Length | 30 in |
| Type | Strap |
| Family Name | Pipe Wrench Replacement Parts |
| Width | 1 3/4 in |
| Weight | 0.21 LB |
| EAN or UPC | 95691320506 |
| Length | 30 in |
| Type | Strap |
| Family Name | Pipe Wrench Replacement Parts |
| Width | 1 3/4 in |
| Weight | 0.21 LB |
| EAN or UPC | 95691320506 |