- 1/8" to 2" Pipe Capacity
features
- Quick clean cuts on steel pipes 1/8 to 2-inches in diameter.
- Extra-long shank protects the adjustment threads
- Displaces the material as the cutter is rotated around the pipe so no material is removed.
- Alternative cutter wheels available for Stainless Steel or grey cast iron
- Backed by RIDGID Lifetime Warranty
options
- 2A can be ordered as three-wheel model for use in areas where a complete turn is not possible
| Pipe Capacity [Min] | 0.125 in |
| Type | Pipe Cutter |
| Model No. | 2A |
| Pipe Capacity [Max] | 2 in |
| Weight | 7.8 LB |
| EAN or UPC | 95691328205 |

