- Heavy-Duty Pipe Cutter w/ a 1 to 3" Pipe Capacity
- Model # 3S
features
- Cuts steel pipes 1 to 3-inches in diameter.
- 360° rotation around pipe
- Backed by the RIDGID Lifetime Warranty.
- Makes a clean cut without removing any pipe metal.
- Switch Heavy- Duty Cutter Wheels out to cut additional pipe material including Stainless Steel and Grey Cast Iron
options
- 2A can be ordered as three-wheel model for use in areas where a complete turn is not possible
| Pipe Capacity [Min] | 1 in |
| Pipe Capacity [Max] | 3 in |
| Type | Pipe Cutter |
| Model No. | 3S |
| Weight | 15.2 LB |
| EAN or UPC | 95691328304 |

