- 3-Wheel Heavy-Duty Pipe Cutter w/ a 2 to 4" Pipe Capacity
- Model # 4S
features
- Fast, clean pipe cutting by hand or power
- Extra long shank protects adjustment threads
- Extra large handle for quick, easy adjustment
- Can be converted to three-wheel cutter by replacing rollers with cutter wheels
options
- 2A can be ordered as three-wheel model for use in areas where a complete turn is not possible
| Pipe Capacity [Max] | 4 in |
| Type | Pipe Cutter |
| Model No. | 4S |
| Pipe Capacity [Min] | 2 in |
| Weight | 17.7 LB |
| EAN or UPC | 95691328458 |

