- 3/16" - 1" Capacity
- Open Feed Screw
- Model 15 Tubing Cutter
description
- RIDGID's Screw Feed Tubing Cutters make clean square cuts on copper, brass, aluminum and thin-wall steel. X-CEL® Knob cuts tubing more quickly and easily with a larger, more ergonomic designs.
features
- Beefy X-CEL™ knob assures a firm grip for easier cutting.
- Spare cutting wheel included in knob
- Fold-away reamer stores in frame for tube preparation.
| Capacity | 3/16 in to 1 1/8 in |
| Used To Cut | Aluminum, Hard Copper, Soft Copper, Brass, Thin Wall Conduit |
| Feed Screw | Open |
| Reamer | Fold-away |
| Wheel Type | Standard |
| Spare Cutting Wheel | Yes |
| Weight | 1.12 LB |
| EAN or UPC | 95691329202 |

