- 3/16" - 15/16" Capacity
- Open Feed Screw
- Model 104 Tubing Cutter
description
- RIDGID's Close Quarter Tubing Cutters are specifically designed for use in restricted spaces on small diameter, hard and soft copper, aluminum, brass and plastic tubing. Strong, lightweight slide and wheel housing, and large knurled feed screw knob give easy control of cutting pressure for clean cuts.
features
- Includes replacement cutting wheel.
- Cutter wheel made from high-grade steel for long-life.
- Models 117 and 118 include a self-feeding AUTOFEED® cutter wheel that automatically cuts after tightening the knob only once.
- The Model 118 features a special knob for easier tightening of the feedscrew.
- Model 101-ML is for multilayer tubing only.
| Used To Cut | Aluminum, Hard Copper, Soft Copper, Brass |
| Model No. | 104 |
| Feed Screw | Open |
| Capacity | 3/16 in to 15/16 in |
| Reamer | None |
| Spare Cutting Wheel | No |
| Wheel Type | Standard |
| Weight | 0.26 LB |
| EAN or UPC | 95691329851 |

