- 1/4" - 2 3/8" Capacity
- Enclosed Feed Screw
- Model 205 Tubing Cutter
description
- Features quick acting mechanism for faster size adjustments.
applications
- Cuts copper, brass, aluminum tubing, and thin-wall conduit
features
- Enclosed feedscrew to eliminate clogging and jamming
- Grooved rolls for close-to-flare cuts
- Fold-away reamer
- Made from high strength zinc alloy
- Spare cutter wheel in the handle
| Wheel Type | Standard |
| Capacity | 1/4 in to 2 3/8 in |
| Model No. | 205 |
| Reamer | Fold-away |
| Used To Cut | Aluminum, Hard Copper, Soft Copper, Brass, Thin Wall Conduit |
| Spare Cutting Wheel | Yes |
| Feed Screw | Ratcheting - Enclosed |
| Weight | 1.7 LB |
| EAN or UPC | 95691330550 |

