Skip to content Skip to navigation menu
Pipe Taps

35815

Pipe Taps
Item #101525863
  • 27 Threads Per Inch
Pipe Taps
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 27 Threads Per Inch

features

  • Made from carbon steel in right hand configuration only.
  • These taps are especially suited for restricted area work.
  • All taps have taper of 3/4" per foot.
  • Marked with drill size for pilot hole.
Material High Carbon Steel
TPI 27
Thread Type NPT
Weight 0.08 LB
EAN or UPC 95691358158
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison