- 1/8 in to 12 in Pipe Capacity
- Model No. 460-6
description
- Each TRISTAND pipe vise features integral folding legs for easy transport and setup, tool hangers and a base which overhangs the front legs for clear tool swing. Designed for pipe threading and fabrication, these tools deliver optimal efficiency.
features
- Optimized Base For More Working Area – Benders are located at the rear of the base and three tool hangers are provided.
- Integrated Ground Lug provides a conductive surface to connect the weld ground.
- Self Hooking for 4" Pipe eliminates the need to use a second hand to engage the chain into the wear plate
- Leg Chain retains legs even when subjected to rugged use during operation and transport.
- Rugged Tool Tray for prolonged stability before requiring a leg adjustment
| Type | Tripod |
| Pipe Capacity [Max] | 12 in |
| Model No. | 460-6 |
| Pipe Capacity [Min] | 0.125 in |
| No. of Legs | 3 |
| Weight | 48.0 LB |
| EAN or UPC | 95691362735 |


