- NPT Thread Size & Type
- Right Hand
- Manual Treader Type
features
- Dependable, heavy-duty construction.
- Precisily machined for optimal threading performance
| Thread Type | NPT |
| Type | Manual Treader |
| Thread Size & Type | NPT |
| Material | Alloy |
| Right / Left Hand | Right Hand |
| Weight | 0.18 LB |
| EAN or UPC | 95691378309 |

