- NPT Thread Size & Type
- Manual Threader Type
| Thread Size & Type | NPT |
| Thread Type | NPT |
| Type | Manual Threader |
| Material | Alloy |
| Weight | 0.28 LB |
| EAN or UPC | 95691378408 |
| Thread Size & Type | NPT |
| Thread Type | NPT |
| Type | Manual Threader |
| Material | Alloy |
| Weight | 0.28 LB |
| EAN or UPC | 95691378408 |