Skip to content Skip to navigation menu
Pipe Die

37875

Pipe Die
Item #102222320
  • NPT Thread Size & Type
  • Manual Threader Type
Pipe Die
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • NPT Thread Size & Type
  • Manual Threader Type

features

  • Dependable, heavy-duty construction.
  • Precisily machined for optimal threading performance
  • Made out of a high-speed steel for a long service life.
Thread Type NPT
Type Manual Threader
Thread Size & Type NPT
Material High Speed Steel
Weight 0.17 LB
EAN or UPC 95691378750
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison