Skip to content Skip to navigation menu
Thread Cutting Die

37880

Thread Cutting Die
Item #102217095
  • NPT Thread Size & Type
  • Right Hand
  • Manual Threader Type
Thread Cutting Die
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • NPT Thread Size & Type
  • Right Hand
  • Manual Threader Type

features

  • Dependable, heavy-duty construction.
  • Precisily machined for optimal threading performance
  • Made out of a high-speed steel for a long service life.
Right / Left Hand Right Hand
Type Manual Threader
Thread Type NPT
Thread Size & Type NPT
Material High Speed Steel
Weight 0.25 LB
EAN or UPC 95691378804
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison