- Micro Explorer Inspection Camera
- 3.5 in. Color LCD
features
- Completely digital platform allows you to perform and record detailed visual inspections of hard-to-reach areas
- 90° image rotation
- Camera head is 3/4" aluminum construction
- Four adjustable LEDs
- SD card up to 32 GB (4 GB SD card included)
| Cable Length | 3 ft |
| Power Source | Rechargeable Lithium Ion Battery |
| Monitor Type | 3.5" Color TFT |
| Weight | 6.82 LB |
| EAN or UPC | 95691378880 |
-
No Air Shipping -
![]()



