Skip to content Skip to navigation menu
Pipe Thread Die

37920

Pipe Thread Die
Item #101499212
  • NPT Thread Size & Type
  • Right Hand
Pipe Thread Die
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • NPT Thread Size & Type
  • Right Hand

features

  • Dependable, heavy-duty construction.
  • Precisily machined for optimal threading performance
  • Made out of a high-speed steel for a long service life.
  • Specially Designed for cutting stainless pipe
Right / Left Hand Right Hand
Thread Size & Type NPT
Threads per Inch 14
Thread Type NPT
Weight 0.15 LB
EAN or UPC 95691379207
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison