- 1/8" to 2 1/2" Pipe Capacity
features
- Angled handle for better eaier clamping.
- Removable spools allow mounting with or without benders
- Convenient pipe rest and bender included.
- Secures to a bench using a 3/8-inch bolt and washer.
- Model available with Jaws for plastic
| Pipe Capacity [Max] | 2.5 in |
| Pipe Capacity [Min] | 0.125 in |
| Type | Bench |
| Weight | 7.63 LB |
| EAN or UPC | 95691401854 |

