- 1/4" to 4" Pipe Capacity
features
- Angled handle for better eaier clamping.
- Removable spools allow mounting with or without benders
- Convenient pipe rest and bender included.
- Secures to a bench using a 1/2-inch bolt and washer.
- Model available with Jaws for plastic
| Pipe Capacity [Max] | 4 in |
| Type | Chain |
| Pipe Capacity [Min] | 0.125 in |
| Weight | 14.7 LB |
| EAN or UPC | 95691401953 |

