- 1/4" to 6" Pipe Capacity
features
- Angled handle for better eaier clamping.
- Removable spools allow mounting with or without benders
- Convenient pipe rest and bender included.
- Secures to a bench using a 1/2-inch bolt and washer.
| Type | Bench |
| Pipe Capacity [Min] | 0.25 in |
| Pipe Capacity [Max] | 6 in |
| Weight | 24.55 LB |
| EAN or UPC | 95691402103 |

