- 1/8" - 5/8" Capacity
- Open Feed Screw
- Model 103 Tubing Cutter
description
- RIDGID's Close Quarter Tubing Cutters are specifically designed for use in restricted spaces on small diameter, hard and soft copper, aluminum, brass and plastic tubing. Strong, lightweight slide and wheel housing, and large knurled feed screw knob give easy control of cutting pressure for clean cuts.
features
- Includes replacement cutting wheel stored in knob
- Knob provides easier tightening of the feed screw.
- Rollers include grooves for close-to-flare cuts.
- Cutter wheel made from high-grade steel for long-life.
- Model 101-ML is for multilayer tubing only.
| Spare Cutting Wheel | Yes |
| Model No. | 101 |
| Capacity | 1/4 in to 1 1/8 in |
| Used To Cut | Aluminum, Hard Copper, Soft Copper, Brass |
| Wheel Type | Standard |
| Feed Screw | Open |
| Reamer | None |
| Weight | 0.5 LB |
| EAN or UPC | 95691406170 |

