- Hammer Drill/Drivers
- 1/2" Chuck Size
- Ratcheting Chuck
- Trigger, Reversible, Variable Speed
- 18.00 V
| Chuck Type | Single Sleeve Ratcheting |
| Length | 17 1/4 in |
| Type | Hammer Drill/Driver |
| Blows/Impacts Per Minute | 25600 blows/min |
| No Load RPM | 0 to 1600 rpm |
| Blows/Minute | 0 to 25,600 |
| Voltage Rating | 18 V |
| Manufacturer Name | RIDGE |
| Handle Type | Pistol |
| Amps | 3 A |
| Control Type | Trigger |
| Cordless | Yes |
| Battery Type | Lithium Ion |
| Clutch Settings | 21 |
| Torque | 615 in lb |
| RPM [Max] | 1600 rpm |
| Chuck Size | 1/2 in |
| Weight | 8.0 LB |
| EAN or UPC | 95691406583 |

