- Auger Drain Cleaner
- Hand Crank or Drill Operated
- 1/4" Dia X 25 Ft Cable
- w/Straight Auger
features
- Clears up to 1 1/2" (40 mm) lines
- Pull trigger and turn handle, or add any variable speed (left/right) chuck drill machine for extra power
- Cable self-feeds down drain
- No mess
- hands don't touch cable
- Equipped with 1/4" (6.3 mm) x 25'(7.6 m) cable with straight auger
| Power Source | Hand-Crank or Drill |
| Drain Size | 1 1/2 in |
| Tip Type | Straight |
| Length | 25 ft |
| Weight | 5.6 LB |
| EAN or UPC | 95691414083 |

