- 115V
- 1/8" to 2" NPT Pipe Capacity
features
- Ideal for the demanding needs of mechanical, electrical and plumbing contractors.
- Cuts both right and left-hand threads in seconds.
- Can also be used to power 258 & 258XL pipe cutters.
- Accommodates 1/8 to 2-inch 12-R Die Heads.
| Capacity | 1/8 in to 2 in |
| Model No. | 700 |
| Voltage | 115 |
| Weight | 32.0 LB |
| EAN or UPC | 95691419354 |


