- Model K-750 Drain Cleaner
- 3 in [Min], 8 in [Max] Pipe Diameter
- 1/2 hp [Max]
features
- Powerful, self-contained machine is ideal for lateral lines
- Powerfeed advances, retrieves cable automatically, up to 20' per minute
- Versatile autofeed adjusts for either 5/8" or 3/4" cable with a twist of a screwdriver
- Tough, corrosioin-resistant cable drum withstands harsh treatment and abuse, it will not dent or corrode and cleans easily
- Drum holds 100 ft of 3/4" or 125 ft of 5/8" cable and is designed for quick, easy removal
- Well-balanced design gives machine a lightweight "feel"
- Transport wheel eases loading into service truck/van
includes
- Machine
- Gloves
- 100 ft x 3/4" cable
- Spear blade cutter (T-406)
- Retrieving auger (T-407)
- 2" cutter (T-411)
- 3" cutter (T-413)
- 4" cutter (T-414)
| Voltage Rating | 115 |
| RPM | 200 rpm |
| Pipe Diameter | 3 in [Min], 8 in [Max] |
| Frequency | 60 Hz |
| HP [Max] | 1/2 hp |
| Type | Cable Drain Cleaner |
| Weight | 234.0 LB |
| EAN or UPC | 95691420077 |

