- Compact Press Tools
| Width | 8 in |
| Length | 24 in |
| Family Name | Compact Press Tools |
| Overall Length | 24 in |
| Voltage | 18 V |
| Height | 18 in |
| Weight | 0.0 LB |
| EAN or UPC | 95691434289 |
| Width | 8 in |
| Length | 24 in |
| Family Name | Compact Press Tools |
| Overall Length | 24 in |
| Voltage | 18 V |
| Height | 18 in |
| Weight | 0.0 LB |
| EAN or UPC | 95691434289 |