- Model K-1500SP Drain Cleaner
- 2 in [Min], 10 in [Max] Pipe Diameter
- 1 hp [Max]
features
- 10" semipneumatic ball bearing wheels
- Easy clutch jaw change-out adapts the K-1500 SP to use 7/8" cable clean 2" to 4" lines through 175 ft (order jawset A-368X, 59325)
- Model K-1500SP uses the same cables and tools as the Model K-1500
- All the features if the standard K-1500 with extra power to clean larger lines (10") and longer distances (through 300 ft), cuts through blockages fast
- Equipped with 1 hp TEFC motor and heavy-duty rotary switch
- Unique, easy-to-use instant-acting cable clutch maximizes operator control: - Pull handle down, cable spins at 600 rpm - Release handle, frees cable instantly, no overrun to loop or break cable
- Low-profile "B" frame design will fit most crawl spaces, loads and unloads from truck easily
| HP [Max] | 1 hp |
| RPM | 600 rpm |
| Pipe Diameter | 2 in [Min], 10 in [Max] |
| Type | Cable Drain Cleaner |
| Frequency | 60 Hz |
| Voltage Rating | 120 |
| Weight | 317.0 LB |
| EAN or UPC | 95691469076 |

